MC, Aluminum Armor, 10/2 (BRN/GRY) w/Ground, Solid, 100'

Item #: 324222

Cat #: MCAL102SOLBRNGRYWG100RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC, Aluminum Armor, 10/2 (BRN/GRY) w/Ground, Solid, 100 foot reel

Overview

MC, Aluminum Armor, 10/2 (BRN/GRY) w/Ground, Solid, 100 foot reel
Also known as: MCAL102SOLBRNGRYWG100RL

Specifications

Length: 100 ft
Gauge: 10
Conductors: 2
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Package Type: Reel
Length: 100 ft
Conductors: 2
Jacket: Aluminum
Volts AC: 600
Package Type: Reel
Gauge: 10
Material: Copper
Color: Brown/Gray
Stranding: Solid

Customer Reviews

No reviews for this product
(0)