Enclosure, NEMA 4X, Hinge Cover, 36 x 24 x 12", Wall Mount

Item #: 324219

Cat #: CSD362412EMCSS

UPC: 783510260392

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Concept EMC, Hinge Cover, 36 x 24 x 12 Inch, Wall Mount, Stainless Steel

Overview

Enclosure, NEMA 4X, Type: Concept EMC, Hinge Cover, 36 x 24 x 12 Inch, Wall Mount, Stainless Steel
Wall-Mount EMC, 4X Enclosure, Bulletin CWSEM (Stainless CONCEPT Single Door EMCWall-Mount Encl), Size/Dims: 36.00x24.00x12.00, Material/Finish: SS Type 304
Also known as: 783510260392, CSD362412EMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 24 in
Size: 36 x 24 x 12 in
Material: Stainless Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 36 x 24 x 12 in
Depth: 12 in
Height: 36 in
Width: 24 in
Material: Stainless Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)