Sign In or Register to view pricing and more.
Documents & Guides
3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Overview
3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Also known as: STL300RW100RL
Specifications
Length: | 25 ft |
Diameter: | 3 in |
Material: | Steel |
Package Type: | Reel |
Type: | Reduced Wall |
Length: | 25 ft |
Material: | Steel |
Type: | Reduced Wall |
Diameter: | 3 in |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)