Sign In or Register to view pricing and more.
Documents & Guides
2-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Overview
2-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Also known as: STL250RW100RL
Specifications
Length: | 100 ft |
Material: | Steel |
Diameter: | 2 1/2 in |
Package Type: | Reel |
Type: | Reduced Wall |
Length: | 100 ft |
Diameter: | 2 1/2 in |
Type: | Reduced Wall |
Material: | Steel |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)