Flexible Steel Conduit, 2", Reduced Wall, 150' Reel

Item #: 324200

Cat #: STL200RW150RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 2 Inch, Reduced Wall, 150 Foot Reel

Overview

Flexible Steel Conduit, 2 Inch, Reduced Wall, 150 Foot Reel
Also known as: STL200RW150RL

Specifications

Length: 150 ft
Material: Steel
Diameter: 2 in
Package Type: Reel
Type: Reduced Wall
Length: 150 ft
Diameter: 2 in
Type: Reduced Wall
Material: Steel
Package Type: Reel

Customer Reviews

No reviews for this product
(0)