Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 100' Reel

Item #: 324197

Cat #: NM200100RL

UPC:

Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, 2 Inch, Gray, 100 Foot Reel
Sign In or Register to view pricing and more.

Overview

Liquidtight Flexible Conduit, Non-Metallic, 2 Inch, Gray, 100 Foot Reel
Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.
Also known as: NM200100RL

Specifications

Length: 100 ft
Color: Gray
Diameter: 2 in
Type: LFNC-B
Length: 100 ft
Diameter: 2 in
Color: Gray
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)