Enclosure, NEMA 4X, Hinge Cover, 60" x 36" x 12"

Item #: 32405

Cat #: A60H3612GQRLP

UPC: 783510295905

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinged, Solid Cover, 36 x 30 x 12 Inch, Fiberglass/Gray

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinged, Solid Cover, 36 x 30 x 12 Inch, Fiberglass/Gray
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510295905, A60H3612GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Material: Fiberglass
Depth: 10 in
Height: 18 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)