Sign In or Register to view pricing and more.
Documents & Guides
Conduit, PVC Coated, Rigid Steel, Pipe Size: 4", Outside Diameter with PVC: 4.58", Length without Couplings: 9' 10-1/4", Hot-dip Galvanized Steel, Gray.
Overview
Conduit, PVC Coated, Rigid Steel, Pipe Size: 4", Outside Diameter with PVC: 4.58", Length without Couplings: 9' 10-1/4", Hot-dip Galvanized Steel, Gray.
Also known as: 980040070105, 4-IN-GRC-40MIL
Specifications
Color: | Gray |
Length: | 10 ft |
Diameter: | 4 in |
Material: | PVC Coated Steel |
Color: | Gray |
Diameter: | 4 in |
Length: | 10 ft |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)