PVC Coated Conduit, 2", 10' Length

Item #: 323984

Cat #: 2-IN-GRC-40MIL

UPC: 980040070068

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Also known as: 980040070068, 2-IN-GRC-40MIL

Specifications

Length: 10 ft
Diameter: 2 in
Material: PVC Coated Steel
Length: 10 ft
Material: PVC Coated Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)