ClockHanger W/Sgl Recp15A 125V 2P3W W TR

Item #: 323983

Cat #: TR775W-BOX-SP

UPC: 032664672361

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Recessed, 125V, Side wire, White, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Single, Screw, Thermoplastic, Retail Box

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Recessed, 125V, Side wire, White, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Single, Screw, Thermoplastic, Retail Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664672361, TR775W-BOX-SP

Specifications

Type: Recessed, Single
Mounting: Flush
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Type: Recessed, Single
Amps: 15
Color: White
Mounting: Flush
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)