Free Standing Enclosure, 1-Door, 72 x 36 x 24", Stainless Steel
Item #: 323900
Cat #: A72HS3624SSLPQT
UPC: 783510191672
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Free Standing Enclosure, Single Door, NEMA 4X, 72 x 36 x 24 Inch, Stainless Steel, Typical Applications are in the Pharmaceutical, Food and Beverage, Packaging, Water, Petroleum and Chemical Processing Industries.
Overview
Free Standing Enclosure, Single Door, NEMA 4X, 72 x 36 x 24 Inch, Stainless Steel, Typical Applications are in the Pharmaceutical, Food and Beverage, Packaging, Water, Petroleum and Chemical Processing Industries.
Also known as: 783510191672, A72HS3624SSLPQT
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
Size: | 72 x 36 x 24 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Size: | 72 x 36 x 24 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)