Power Supply, 240W, 24 - 28VDC Output, 1PH, 240VAC, 300VDC, Input

Item #: 323865

Cat #: 1606-XLS240EC

UPC: 662074531080

Documents & Guides
Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 1-Phase, 100 - 240 Volt AC, 110 - 300 Volt DC Input, 10 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 1-Phase, 100 - 240 Volt AC, 110 - 300 Volt DC Input, 10 Amp
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS240EC from Rockwell Automation® is a 240 W, 24 V DC power supply. global input voltage. And it is performance family and conformal coated.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074531080, 1606-XLS240EC

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Volts DC: 24/28
Wattage: 240
Mounting: DIN Rail
Volts AC Range: 100 - 240
Volts DC: 24/28
Amps: 10
Phase: 1
Volts DC Range: 110 - 300

Customer Reviews

No reviews for this product
(0)