SW Deco Comb 3Way/3Way 15A 120/277V WH

Item #: 323843

Cat #: 7731W-BOX

UPC: 032664664908

Documents & Guides
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC
Also known as: 032664664908, 7731W-BOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Decorator
Mounting: Flush
Amps: 15
Color: White
Poles: 1
Material: Thermoplastic
Type: Decorator

Customer Reviews

No reviews for this product
(0)