***OBSOLETE***

Item #: 32383

Cat #: IW6200UL

UPC: 784891138348

Sign In or Register to view pricing and more.
Documents & Guides
Intercom Wire, 22 AWG, 6-Conductor, Type FPL, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Twisted-Pair, Color: Ivory, Length: 200 ft.

Overview

Intercom Wire, 22 AWG, 6-Conductor, Type FPL, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Twisted-Pair, Color: Ivory, Length: 200 ft.
Also known as: 784891138348, IW6200UL

Specifications

Volts AC: 300
Material: Copper
Conductors: 6
Color: Ivory
Length: 200 ft
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Conductors: 6
Length: 200 ft
Shielding: Unshielded
Material: Copper
Color: Ivory
Jacket: Riser

Customer Reviews

No reviews for this product
(0)