6" Rigid Steel 45° Sweep Elbow, 36" Radius

Item #: 323819

Cat #: GRC6004536R

UPC: 980020003123

Sign In or Register to view pricing and more.
6 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius

Overview

6 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius
Also known as: 980020003123, GRC6004536R

Specifications

Material: Steel
Diameter: 6 in
Angle: 45°
Sweep Radius: 36 in
Material: Steel
Angle: 45°
Diameter: 6 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)