1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, 302 S. Steel

Item #: 32380

Cat #: SS7

UPC: 883778201103

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Brushed Stainless Steel.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Brushed Stainless Steel.
Hubbell offers only the best grade of stainless steel type 302/304, which is 18% chromium, 8% nickel, and non-magnetic providing superior corrosion resistance versus type 430 stainless steel. When you specify Hubbell wallplates you can be assured of the highest quality materials providing extended life in the most abusive environments.
Also known as: 883778201103, SS7

Specifications

Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Type: Single Receptacle
Color: Stainless
Mounting: Device
Material: Stainless Steel
Type: Single Receptacle
Size: Standard
Gangs: 1
Color: Stainless

Customer Reviews

No reviews for this product
(0)