![Panel, Swing-Out, Size: 27" x 21", Nema 4X, Steel Panel, Swing-Out, Size: 27" x 21", Nema 4X, Steel](https://rexel-cdn.com/products/hofuu7560sp.jpg?i=CE84D4AE-C5D7-49B9-9961-18E79EA4B7F1&f=420)
Panel, Swing-Out, Size: 27" x 21", Nema 4X, Steel
Item #:
32378
Cat #:
UU7560SP
UPC:
783510337605
Sign In or Register to view pricing and more.
Documents & Guides
Panel, Swing-Out, Size: 27 Inch x 21 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures
Overview
Panel, Swing-Out, Size: 27 Inch x 21 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures
Also known as: 783510337605, UU7560SP
Specifications
Height: | 27 in |
Color: | White |
Material: | Steel |
Width: | 21 in |
IP/NEMA Rating: | NEMA 4X |
Height: | 27 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 4X |
Color: | White |
Width: | 21 in |
Customer Reviews
No reviews for this product
(0)