Class R Fuse Reducer

Item #: 323748

Cat #: LRU-626R

UPC: 079458010770

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 200 Amp Fuse Case Size: 60 Amp

Overview

Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 200 Amp Fuse Case Size: 60 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010770, LRU-626R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: KLSR, LLSR
Amps Range: 60 - 200
Material: Copper
Volts AC: 600
Amps Range: 60 - 200
Class: R
Family / Style: KLSR, LLSR

Customer Reviews

No reviews for this product
(0)