TRFMR CONTROL 50VA

Item #: 323741

Cat #: 9070T50D18

UPC: 785901907251

Sign In or Register to view pricing and more.

Overview

SQD 9070T50D18 TRFMR CONTROL 50VA
Also known as: 785901907251, 9070T50D18

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Volt Amps: 50
Phase: 1
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Primary Voltage: 277, 380

Customer Reviews

No reviews for this product
(0)