1
more
Cable Tie, Miniature, 8" Long, UV Nylon, Black, 100/Pack
Item #: 32374
Cat #: PLT2M-C0
UPC: 074983540761
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Miniature Cross Section, Black, 8.0 Inch Long, .098 Inch Wide, 2" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
Overview
Cable Tie, Weather Resistant Nylon, Miniature Cross Section, Black, 8.0 Inch Long, .098 Inch Wide, 2" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983540761, PLT2M-C0
Specifications
Width: | 0.980 in |
Color: | Black |
Weight Capacity: | 18 lbs |
Length: | 8 in |
Material: | Nylon |
Size: | Miniature |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Diameter Range: | 0.087 in |
Width: | 0.980 in |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Type: | Weather Resistant |
Product Thickness: | 0.043 in |
Color: | Black |
Length: | 8 in |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Diameter Range: | 0.087 in |
Customer Reviews
No reviews for this product
(0)