Media Enclosure, Cover, 28" Flush Mount, 29.32"H x 15.62"W x 0.20"D
Item #:
32350
Cat #:
47605-28B
UPC:
078477350638
Sign In or Register to view pricing and more.
Documents & Guides
28" Flush-Mount Enclosure Cover, Series 280, Color: White, Compatible With: Leviton Structured Media Center, Includes: (3) Covers.
Overview
28" Flush-Mount Enclosure Cover, Series 280, Color: White, Compatible With: Leviton Structured Media Center, Includes: (3) Covers.
SMC 28-Inch Series, Structured Media Flush Mount Cover, 3 Covers per box, White
Also known as: 078477350638, 47605-28B
Specifications
Size: | 28 in |
Mounting: | Flush |
Type: | Media Cover |
Color: | White |
Material: | Steel |
Height: | 29.320 in |
Width: | 15.620 in |
Depth: | 0.200 in |
Size: | 28 in |
Type: | Media Cover |
Material: | Steel |
Width: | 15.620 in |
Mounting: | Flush |
Color: | White |
Height: | 29.320 in |
Depth: | 0.200 in |
Customer Reviews
No reviews for this product
(0)