Push Button, Extended White Head, 12-130V AC/DC, LED, 30mm

Item #: 323428

Cat #: 800T-QBH2WD1

UPC: 885630242897

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended White Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks

Overview

Push Button, Illuminated, Extended White Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks
Also known as: 885630242897, 800T-QBH2WD1

Specifications

Amps: 10
Size: 30 mm
Type: LED, Illuminated, Extended Head , Pushbutton
Color: White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Type: LED, Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Volts AC Range: 12 - 130
Size: 30 mm
Color: White
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)