This product has been discontinued.

125V 30A NON-TD PLUG FUSE
Item #: 32337
Cat #: GW30
UPC: 068938793364
Documents & Guides
Plug Fuse, 125,Volt, 30 Amp, Fast-Acting, Screw Mount, Visual Indicator, GW Series
Sign In or Register to view pricing and more.
Overview
Plug Fuse, 125,Volt, 30 Amp, Fast-Acting, Screw Mount, Visual Indicator, GW Series
Mersen Plug Fuses are for industrial and residential applications. Standard non-time delay fuses are for receptacle and lighting circuits. Standard time delay fuses are for motor loads. For Canadian requirements, a type “P” fuse is used for non-motor loads and type “D” fuses are used for electric heating and cycling loads circuits. Both fuses have low melting-point temperature elements. Low-Temp time delay plug fuses have thermal sensitivity are also for cycling loads and motor circuits. Type “S” plug fuses are time delay and tamper-resistant.
Also known as: 068938793364, GW30
Specifications
Speed: | Non-Time Delay |
Amps: | 30 |
Type: | Plug Fuse |
Volts AC: | 125 |
Speed: | Non-Time Delay |
Type: | Plug Fuse |
Amps: | 30 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)