This product may not be available in all locations.
![800F Black With White Legend Text, 30x50 mm Legend 1 Piece 800F Black With White Legend Text, 30x50 mm Legend 1 Piece](https://rexel-cdn.com/products/image.jpg?i=079471AF-0A78-44CF-9594-56233FE858E1&f=420)
800F Black With White Legend Text, 30x50 mm Legend 1 Piece
Item #: 32332
Cat #: 800F-35BE100
UPC: 781180147852
Sign In or Register to view pricing and more.
Legend Plate, 30 x 50 mm, 1 Piece, Black, with White Custom Text, 22.5 mm Opening
Overview
Legend Plate, 30 x 50 mm, 1 Piece, Black, with White Custom Text, 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-35BE100 from Rockwell Automation® is an 800F push-button 30 x 50 mm legend one piece. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180147852, 800F-35BE100
Specifications
Type: | Legend Plate, 22.5mm |
Family / Style: | 800F |
Color: | Black |
Material: | Plastic |
Size: | 30 x 50 mm |
Type: | Legend Plate, 22.5mm |
Color: | Black |
Size: | 30 x 50 mm |
Family / Style: | 800F |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)