Relay, Ice Cube, Compact, 8-Blade, 10A, 2P, 24VAC Coil, No Options

Item #: 323305

Cat #: RH2B-UAC24V

UPC: 00958339520

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Compact, 8 Blade, 10 Amp, 2-Pole, Double Throw, 24 Volt AC Coil, No Options

Overview

Relay, Ice Cube, Compact, 8 Blade, 10 Amp, 2-Pole, Double Throw, 24 Volt AC Coil, No Options
Also known as: 00958339520, RH2B-UAC24V

Specifications

Poles: 2
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 8-Blade
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)