UNDERCABINET TASK LIGHT 6W LED

Item #: 323303
Cat #: 98601SW-15
UPC: 785652032608
Sign In or Register to view pricing and more.
Documents & Guides
13" LED Undercabinet, 40,000 hours, CRI:85. L: 13'' W: 3'' H: 9/16'' - White

Overview

13" LED Undercabinet, 40,000 hours, CRI:85. L: 13'' W: 3'' H: 9/16'' - White
Also known as: 785652032608, 98601SW-15

Specifications

Color: White
Length: 13 in
Light Technology: LED
Color: White
Light Technology: LED
Length: 13 in

Customer Reviews

No reviews for this product
(0)