Six Port Frame, Black

Item #: 323297

Cat #: CA-6PF-BL

UPC: 027557061865

Sign In or Register to view pricing and more.
Documents & Guides
Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.45 Inch Width X 4.059 Inch Height, Black, Designer Style, Gloss Finish, 6 Ports

Overview

Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.45 Inch Width X 4.059 Inch Height, Black, Designer Style, Gloss Finish, 6 Ports
Claro 6-Port Frame, Gloss, field customizable in black
Also known as: 027557061865, CA-6PF-BL

Specifications

Type: Blank, Cover, 6 Port, 1-Gang
Mounting: Surface
Color: Black
Gangs: 1
Type: Blank, Cover, 6 Port, 1-Gang
Color: Black
Mounting: Surface
Gangs: 1

Customer Reviews

No reviews for this product
(0)