POWER CORD - 50FT, 50A

Item #: 323234

Cat #: PC5050

UPC: 815181013622

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
REL PC5050 POWER CORD - 50FT, 50A,

Overview

REL PC5050 POWER CORD - 50FT, 50A,
Also known as: 815181013622, PC5050

Specifications

Length: 50 ft
Conductors: 4
Length: 50 ft
Conductors: 4

Customer Reviews

No reviews for this product
(0)