2-1/2 & 3", FM 7, Formtite Cast Cover, Groyloy-Iron

Item #: 323135

Cat #: APP870FIG

UPC: 781381167826

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Cast Grayloy Iron.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Cast Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167826, APP870FIG

Specifications

Diameter: 3 in, 2 1/2 in
Family / Style: Form 7
Material: Iron Alloy
Diameter: 3 in, 2 1/2 in
Material: Iron Alloy
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)