Class R Fuse Reducer

Item #: 323054

Cat #: LRU-213R

UPC: 079458010664

Documents & Guides
Fuse Reducer 250 Volt Class/Series: R Fuse Clip Size: 100 Amp Fuse Case Size: 30 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Reducer 250 Volt Class/Series: R Fuse Clip Size: 100 Amp Fuse Case Size: 30 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010664, LRU-213R

Specifications

Family / Style: FLNR
Material: Copper
Class: R
Volts AC: 250
Amps Range: 30 - 100
Family / Style: FLNR
Class: R
Amps Range: 30 - 100
Material: Copper
Volts AC: 250

Customer Reviews

No reviews for this product
(0)