Tamper Resistant Receptacle, Brown

Item #: 322988

Cat #: NTR-15-HDTR-BR

UPC: 027557780148

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Brown

Overview

Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Brown
Half tamper resistant receptacle (Gloss), 15A/125V in brown
Also known as: 027557780148, NTR-15-HDTR-BR

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Brown
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Mounting: Input
Color: Brown
Volts AC: 125

Customer Reviews

No reviews for this product
(0)