Tamper Resistant Receptacle, White

Item #: 322977

Cat #: NTR-15-HDTR-WH

UPC: 027557780322

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: White

Overview

Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: White
Half tamper resistant receptacle (Gloss), 15A/125V in white
Also known as: 027557780322, NTR-15-HDTR-WH

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Color: White
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: White
Mounting: Input
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)