This product has been discontinued.
Compact Fluorescent Lamp, BR30, 16W, 3500K
Item #: 322964
Cat #: CF16EL/BR30/835/RP
UPC: 046135269318
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6
Overview
Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6
Also known as: 046135269318, CF16EL/BR30/835/RP
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 16 |
Lumens: | 750 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 16 |
Color Temperature: | 3500 (Neutral White) |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Lumens: | 750 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)