Enclosure, NEMA 3R, Hinge Cover, 18" x 18" x 10"

Item #: 32291

Cat #: A18R1810HCR

UPC: 783510134068

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 18 x 18 x 10 Inch, Steel with Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 3R, 18 x 18 x 10 Inch, Steel with Gray Finish
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510134068, A18R1810HCR

Specifications

Mounting: Surface
Depth: 18 in
Color: Gray
Height: 18 in
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Width: 10 in
Special Program: Hoffman On Demand
Depth: 18 in
Height: 18 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)