1l Fluorescent Outdoor Wall

Item #: 32288

Cat #: 89049PBLE-12

UPC: 785652904936

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Yorktowne; Fluorescent, Outdoor; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Black Body, Swirled Marbleize Panel; Width: 8 In; Height: 13in; Extends: 10 In; Mounting: Cap Nuts; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X 5-1/2 In Width X 9 In Height; Outlet Box Up: 8 In; Outlet Box Down: 5-7/32 In; Lamp Included: Yes; Bulb Hours: 10000 Hr; Lumens:

Overview

Sea Gull Lighting; Wall Lantern; Yorktowne; Fluorescent, Outdoor; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Black Body, Swirled Marbleize Panel; Width: 8 In; Height: 13in; Extends: 10 In; Mounting: Cap Nuts; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X 5-1/2 In Width X 9 In Height; Outlet Box Up: 8 In; Outlet Box Down: 5-7/32 In; Lamp Included: Yes; Bulb Hours: 10000 Hr; Lumens:
Also known as: 785652904936, 89049PBLE-12

Specifications

Wattage: 13
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: CFL
Wattage: 13
Color: Black
Light Technology: CFL
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)