Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

Item #: 32286

Cat #: F15T12/CW/6PK

UPC: 046135215131

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T12, 18 inch, 15 Watt, 4200K, Medium Bipin, Lumens: 750, 60 CRI, Standard Case Qty: 6

Overview

Fluorescent Lamp, T12, 18 inch, 15 Watt, 4200K, Medium Bipin, Lumens: 750, 60 CRI, Standard Case Qty: 6
Also known as: 046135215131, F15T12/CW/6PK

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 15
Material: Glass
Length: 18 in
Lumens: 750
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Material: Glass
Lumens: 750
Light Technology: Fluorescent
Wattage: 15
Length: 18 in
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)