Power Distribution Block, 3P, 175A, 600V AC/DC, 1 In, 4 Out

Item #: 3228

Cat #: 1323570

UPC: 784337323505

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC/DC, 1 In, 4 Out

Overview

Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC/DC, 1 In, 4 Out
Also known as: 784337323505, 1323570

Specifications

Volts DC: 600
Mounting: Surface
Amps: 175
Volts AC: 600
Volts DC: 600
Amps: 175
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)