"Caution Buried Electric Line Below" Barricade Tape, 3" x 1000'
Item #: 322770
Cat #: 406-R-3X1000FT
UPC: 051128577790
Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.
Overview
Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.
Ensure precision location of underground assets by using Scotch® 406 Buried Barricade Tape. Utilizing this aluminum foil-backed tape when burying wires or cables helps others avoid dangerous mistakes when digging and by layering this tape above the line, it can easily be located with a non-ferrous metal detector. Do your part to keep fellow workers safe by having this tape handy for all your buried work. This tape has a layer of clear film laminate covering the message to protect it from harsh soil conditions.
Also known as: 051128577790, 406-R-3X1000FT, REDMAGTAPE3, Toning Tape, underground tape
Specifications
Width: | 3 in |
Color: | Red |
Length: | 1000 ft |
Width: | 3 in |
Length: | 1000 ft |
Color: | Red |
Customer Reviews
No reviews for this product
(0)