Enclosure, NEMA 4X, Hinged, 20.19" x 16.25" x 6", Wall Mount, Fiberglass

Item #: 32276

Cat #: A20H1606GQRLP

UPC: 783510226107

Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19" x 16.25" x 6", Material/Finish: Fiberglass/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19" x 16.25" x 6", Material/Finish: Fiberglass/Gray
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. nVent HOFFMAN HOFA20H1606GQRLP enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510226107, A20H1606GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 16 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Width: 16 in
Height: 20 in
Depth: 6 in
Material: Fiberglass
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)