Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 7/8", Steel/Zinc
Item #: 322688
Cat #: BVT087YZN
UPC: 781011580353
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 7/8 Inch, Material/Finish: Steel/Zinc
Overview
Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 7/8 Inch, Material/Finish: Steel/Zinc
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Also known as: 781011580353, BVT087YZN
Specifications
Material: | Low Carbon Steel |
Mounting: | Channel |
Color: | Yellow |
Material: | Low Carbon Steel |
Color: | Yellow |
Mounting: | Channel |
Customer Reviews
No reviews for this product
(0)