ILSCO M-2434 CU FUSE CLIP 30A-600V

Item #: 322618

Cat #: M-2434

UPC: 783669612905

Sign In or Register to view pricing and more.
Copper Fuse Clip, Class R Wire Reinforced, 600 V, 30 Amps

Overview

Copper Fuse Clip, Class R Wire Reinforced, 600 V, 30 Amps
Also known as: 783669612905, M-2434

Specifications

Amps: 30
Volts AC: 600
Standards: California Proposition 65
Amps: 30
Standards: California Proposition 65
Volts AC: 600

Customer Reviews

No reviews for this product
(0)