12 AWG THHN/THWN-2 Stranded Copper, Gray/Orange Stripe, 500'

Item #: 322589

Cat #: THHN12STRGRYORN500RL

UPC: 048243961566

Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray/Orange, 500 Foot Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray/Orange, 500 Foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243961566, THHN12STRGRYORN500RL

Specifications

Length: 500 ft
Color: Gray/Orange
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Color: Gray/Orange
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)