STARTER 600VAC

Item #: 322577

Cat #: 8536SDO1V03H30

UPC: 785901807100

Sign In or Register to view pricing and more.

Overview

SQD 8536SDO1V03H30 STARTER 600VAC
Also known as: 785901807100, 8536SDO1V03H30

Specifications

Phase: 3
Poles: 3
Size: 2
Standards: California Proposition 65
Phase: 3
Size: 2
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)