Power Supply, 100-240VAC, Input, 24VDC Output, 120W, 20A, 1PH

Item #: 322555

Cat #: ABL8RPM24200

UPC: 785901583547

Sign In or Register to view pricing and more.
Power Supply, 100-240 Volt AC, Input, 24 Volt DC Output, 120 Watt, 20 Amp, 1-Phase, Universal

Overview

Power Supply, 100-240 Volt AC, Input, 24 Volt DC Output, 120 Watt, 20 Amp, 1-Phase, Universal
This ABL8 regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 240V AC, a rated output current of 20A at 24V DC and a rated power output of 480W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. Automatic reset allows short-term faults to be cleared and systems to restart without the need to disturb on-duty maintenance engineers. It has LED diagnostics indicator available in the front for troubleshooting instantly. It provides a power reserve allowing to deliver a current of 150% its nominal rating for a short time allows handling of simultaneous inrush current when starting a process. It installs on DIN rail and is 54mm-wide. It weighs 1,600kg. It is a power supply for industrial use, rail mounting. It conforms to UL 508, CSA C22.2 No 60950-1 standards. The GB2CD16 and GB2CD12 thermal magnetic circuit breakers The GB2CB07, GB2CD07, GB2DB07, GB2CS07, GB2CB06, GB2CD06, GB2DB06 and GB2CS06 thermal-magnetic circuit breakers are recommanded for its protection. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.
Also known as: 785901583547, ABL8RPM24200

Specifications

Volts DC: 24
Type: Power Supply, Phaseo
Phase: 1
Amps: 20
Wattage: 120
Standards: California Proposition 65
Volts DC: 24
Phase: 1
Wattage: 120
Type: Power Supply, Phaseo
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)