1l Fluorescent Outdoor Wall

Item #: 32243
Cat #: 89048PBLE-12
UPC: 785652904882
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Yorktowne; Fluorescent, Outdoor; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Black Body, Swirled Marbleize Panel; Width: 6 In; Height: 8-1/4 In; Extends: 7-3/4 In; Mounting: Cap Nuts; Wire Length: 6-1/2 In; Connection:mounted To Box; Backplate/canopy Size: 3/4 In Depth X 5 In Width X 5 In Height;outlet Box Up: 3-1/4 In; Outlet Box Down: 4-15/16 In; Lamp Included: Yes; Diffuser Size: 4-3/4 In

Overview

Sea Gull Lighting; Wall Lantern; Yorktowne; Fluorescent, Outdoor; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Black Body, Swirled Marbleize Panel; Width: 6 In; Height: 8-1/4 In; Extends: 7-3/4 In; Mounting: Cap Nuts; Wire Length: 6-1/2 In; Connection:mounted To Box; Backplate/canopy Size: 3/4 In Depth X 5 In Width X 5 In Height;outlet Box Up: 3-1/4 In; Outlet Box Down: 4-15/16 In; Lamp Included: Yes; Diffuser Size: 4-3/4 In
Also known as: 785652904882, 89048PBLE-12

Specifications

Material: Die Cast Aluminum
Wattage: 13
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: CFL
Material: Die Cast Aluminum
Volts AC: 120
Mounting: Wall
Wattage: 13
Color: Black
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)