1-1/2" Pipe Roller
Item #: 322366
Cat #: 31931
UPC: 783310319313
Documents & Guides
Conduit Spindle, Plastic, 6" Wide, Fits 1-1/2" Conduit
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Spindle, Plastic, 6" Wide, Fits 1-1/2" Conduit
Highly economical system of 1-1/2 IN steel conduit spindles, high-impact ABS plastic rollers and simple clips. Rollers snap in and out of clips fast and easy. Mounting clips fit onto the top of most I-Beam and C-Channel trays, so existing wire is not disturbed. 8 IN (203.2 mm) to 48 IN (1219.2 mm) wide rollers are available, using expandable roller halves and 3 IN (76.2 mm) PVC conduit. Use Greenlee Cable-Cream (see p. 172) to lube spindle and roller. This lubricant is compatible with all cable insulation types.
Also known as: 783310319313, 31931
Specifications
Customer Reviews
No reviews for this product
(0)