Server Cabinet Package

Item #: 322357

Cat #: NS21610

UPC: 783510168018

Sign In or Register to view pricing and more.
Server Cabinet, Net Series, Dimensions: 84 in. x 23.62 in. x 41.86 in., Material: Steel, 43RMU. Finish: Black.

Overview

Server Cabinet, Net Series, Dimensions: 84 in. x 23.62 in. x 41.86 in., Material: Steel, 43RMU. Finish: Black.
Server Cabinet, Net Series, Dimensions: 84 in. x 23.62 in. x 41.86 in., Material: Steel, 43RMU. Finish: Black.
Also known as: 783510168018, NS21610

Specifications

Color: Black
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Color: Black
Mounting: Wall
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)