Relay, Ice Cube, 10A, 240VAC, 24VDC Coil, 4PDT, 14 Blade, Options

Item #: 322302

Cat #: 8501RSD44M1P14V53

UPC: 785901676829

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade, Manual Operator, Pilot Light

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade, Manual Operator, Pilot Light
Also known as: 785901676829, 8501RSD44M1P14V53

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Volts DC Control: 24
Amps: 10
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)