Meter Pak, Main Breaker Unit, 600A, 208Y/120, 120/240VAC, 3P, 65kAIC

Item #: 322285

Cat #: EZM3600CB

UPC: 785901304968

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker Enclosure, 600 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus

Overview

Meter Pak, Main Breaker Enclosure, 600 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus
Also known as: 785901304968, EZM3600CB

Specifications

Phase: 3
Amps: 600
Mounting: Surface
Volts AC: 120/240, 120/208Y
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 120/240, 120/208Y
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)