Manual Motor Protector, 4 - 6.3 FLA, MS325, 600VAC, Trip Class 10

Item #: 322267
Cat #: MS325-6.3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 - 6.3 FLA (Full Load Amps). MMP, 600V Rated, UL508, Trip Class: 10. Type MS325. Includes: Short Circuit Protection and Phase Failure Detection.

Overview

4 - 6.3 FLA (Full Load Amps). MMP, 600V Rated, UL508, Trip Class: 10. Type MS325. Includes: Short Circuit Protection and Phase Failure Detection.
The MS325-6.3 manual motor starter is a 54 mm width devices with a rated operational current of Ie = 6.3 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and the trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.
Also known as: MS325-6.3

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 6.300
Amps Range: 4 - 6.300
Phase: 3
Amps: 6.300
Type: Manual Motor Protector, Rotary Type
Amps Range: 4 - 6.300

Customer Reviews

No reviews for this product
(0)